- Primary Filter
| Outer Diameter (mm) | 206 |
| Outer Diameter (in) | 8.11 |
| Length (in) | 3.27 |
| Inner Diameter (mm) | 168 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.11 in, 206 mm |
| Element Description | Air Primary |
| Inner Diameter (in) | 6.61 |
| Length (mm) | 83 |
| Length | 3.27 in, 83 mm |
| O.D. | 8.11 in, 206 mm |
| Style | Round |
| I.D. | 6.61 in, 168 mm |
| Type | Primary |
| Weight | 0.8 LB |
| EAN or UPC | 742330033364 |

