- Primary Filter
| Inner Diameter (in) | 9.88 |
| Outer Diameter (mm) | 304.8 |
| Length (in) | 3.46 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 250.95 |
| Element Description | Air Primary |
| Outside Dia. | 12 in, 304.8 mm |
| Outer Diameter (in) | 12 |
| Length (mm) | 87.88 |
| Length | 3.46 in, 87.88 mm |
| I.D. | 9.88 in, 250.95 mm |
| Style | Round |
| O.D. | 12 in, 304.8 mm |
| Type | Primary |
| Weight | 0.7 LB |
| EAN or UPC | 742330033401 |

