text.skipToContent text.skipToNavigation


P524358

Air Primary

Item #100179601
each

Product details

  • Air Primary
  • 9" Inner Diameter
  • 10.870" Outer Diameter
  • 2.210" Length

Specifications

Inner Diameter 9 in
Length 2.21 in
Outside Dia. 10.87 in
Element Description Air Primary
Weight 1.4 LB
EAN or UPC 742330033432

You May Also Like