- Primary Filter
applications
- CHRYSLER 1739548
| Inner Diameter (in) | 6.5 |
| Inner Diameter (mm) | 165 |
| Length (mm) | 76 |
| Outside Dia. | 8.27 in, 210 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 210 |
| Length | 2.99 in, 76 mm |
| Length (in) | 2.99 |
| Outer Diameter (in) | 8.27 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 6.5 in, 165 mm |
| Type | Primary |
| O.D. | 8.27 in, 210 mm |
| Style | Round |
| Weight | 0.5 LB |
| EAN or UPC | 742330033722 |

