- Primary Filter
| Length (mm) | 69.85 |
| Inner Diameter (in) | 7.62 |
| Outer Diameter (in) | 10.25 |
| Length | 2.75 in, 69.85 mm |
| Outside Dia. | 10.25 in, 260.35 mm |
| Length (in) | 2.75 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 193.55 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 260.35 |
| Style | Round |
| O.D. | 10.25 in, 260.35 mm |
| I.D. | 7.62 in, 193.55 mm |
| Type | Primary |
| Weight | 0.4 LB |
| EAN or UPC | 742330033739 |

