- 1.62 in Inside Diameter
- 3 in Outside Diameter
| I.D. | 1.62 in, 41.15 mm |
| Outer Diameter (mm) | 76.2 |
| Length (mm) | 34.79 |
| Outer Diameter (in) | 3 |
| Length | 1.37 in, 34.79 mm |
| O.D. | 3 in, 76.2 mm |
| Inner Diameter (in) | 1.62 |
| Inner Diameter (mm) | 41.15 |
| Length (in) | 1.37 |
| Style | Cylindrical |
| Weight | 0.1 LB |
| EAN or UPC | 742330033746 |

