- Engine Filter
| Efficiency Test Std | ISO 5011 |
| Height (in) | 5 |
| Width (mm) | 292.1 |
| Length | 15 in, 381 mm |
| Width | 11.5 in, 292.1 mm |
| Length (in) | 15 |
| Height | 5 in, 127 mm |
| Height (mm) | 127 |
| Width (in) | 11.5 |
| Length (mm) | 381 |
| Type | Engine |
| Style | Panel |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Weight | 7.5 LB |
| EAN or UPC | 742330033876 |

