- Ventilation Filter
applications
- CATERPILLAR 7T1890
| Width (mm) | 135.89 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 26.14 |
| Height | 2.83 in, 71.88 mm |
| Length (mm) | 663.96 |
| Height (in) | 2.83 |
| Length | 26.14 in, 663.96 mm |
| Width | 5.35 in, 135.89 mm |
| Height (mm) | 71.88 |
| Width (in) | 5.35 |
| Efficiency | 96 |
| Media Type | Cellulose |
| Type | Ventilation |
| Style | Panel |
| Weight | 3.9 LB |
| EAN or UPC | 742330033906 |

