text.skipToContent text.skipToNavigation


P525944

Air Primary

Item #100179641
each
    Shipment Options

Product details

  • Air Primary
  • 4.8500" Inner Diameter
  • 5.950" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 4.85 in
Length 14 in
Outside Dia. 5.95 in
Element Description Air Primary
Weight 1.65 LB
EAN or UPC 742330036655

You May Also Like