- Air Safety
- 9.98" Outside Diameter, 5.48" Inside Diameter, 20.28" Long
| Air Primary | N/A |
| Primary Application | IHC702847C1 |
| Length | 20.280 in |
| Outside Dia. | 9.98 in |
| Element Description | Air Safety |
| Weight | 3.4 LB |
| EAN or UPC | 742330036815 |
| Air Primary | N/A |
| Primary Application | IHC702847C1 |
| Length | 20.280 in |
| Outside Dia. | 9.98 in |
| Element Description | Air Safety |
| Weight | 3.4 LB |
| EAN or UPC | 742330036815 |