- Air Safety
- 3.88" Outside Diameter, 2 1/2" Inside Diameter, 11 3/4" Long
| Element Description | Air Safety |
| Primary Application | IHC 631422C1 |
| Air Primary | P526499 |
| Length | 11 3/4 in |
| Outside Dia. | 3.88 in |
| Weight | 1.35 LB |
| EAN or UPC | 742330036860 |
| Element Description | Air Safety |
| Primary Application | IHC 631422C1 |
| Air Primary | P526499 |
| Length | 11 3/4 in |
| Outside Dia. | 3.88 in |
| Weight | 1.35 LB |
| EAN or UPC | 742330036860 |