Product details
- Primary Filter
applications
- FORD D6NN9601B
Specifications
Element Description | Air Primary |
Length (mm) | 373.13 |
Inner Diameter (mm) | 78.23 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 134.87 |
Length | 14.69 in, 373.13 mm |
Outer Diameter (in) | 5.31 |
Outside Dia. | 5.31 in, 134.87 mm |
Length (in) | 14.69 |
Inner Diameter (in) | 3.08 |
Type | Primary |
O.D. | 5.31 in, 134.87 mm |
Efficiency | 99.9 |
I.D. | 3.08 in, 78.23 mm |
Style | Round |
Media Type | Cellulose |
Weight | 1.1 LB |
EAN or UPC | 742330036921 |