- Safety Filter
| Outside Dia. | 6.89 in, 175 mm |
| Length (mm) | 354 |
| Length | 13.94 in, 354 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.43 |
| Length (in) | 13.94 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 175 |
| Outer Diameter (in) | 6.89 |
| Inner Diameter (mm) | 138 |
| I.D. | 5.43 in, 138 mm |
| Type | Safety |
| Style | Round |
| O.D. | 6.89 in, 175 mm |
| Weight | 2.1 LB |
| EAN or UPC | 742330036969 |
-
Prop 65


