- Primary Filter
applications
- TOYOTA 1780168020
| Outside Dia. | 8.59 in, 218.1 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 218.1 |
| Length (in) | 5.7 |
| Outer Diameter (in) | 8.59 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 109.3 |
| Length | 5.7 in, 144.9 mm |
| Length (mm) | 144.9 |
| Inner Diameter (in) | 4.3 |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Round |
| I.D. | 4.3 in, 109.3 mm |
| Media Type | Cellulose |
| O.D. | 8.59 in, 218.1 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330037065 |

