- Primary Filter
| Outside Dia. | 4.38 in, 111.25 mm |
| Length (mm) | 177.8 |
| Inner Diameter (in) | 3 |
| Outer Diameter (mm) | 111.25 |
| Efficiency Test Std | ISO 5011 |
| Length | 7 in, 177.8 mm |
| Element Description | Air Primary |
| Inner Diameter (mm) | 76.2 |
| Outer Diameter (in) | 4.38 |
| Length (in) | 7 |
| Style | Round |
| Type | Primary |
| I.D. | 3 in, 76.2 mm |
| O.D. | 4.38 in, 111.25 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330037133 |

