- Primary Filter
| Length | 12.28 in, 312 mm |
| Length (mm) | 312 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.15 |
| Element Description | Air Primary |
| Outside Dia. | 9.33 in, 237 mm |
| Outer Diameter (in) | 9.33 |
| Family | EPG |
| Length (in) | 12.28 |
| Outer Diameter (mm) | 237 |
| Inner Diameter (mm) | 130.9 |
| Media Type | Cellulose |
| Style | Radialseal |
| I.D. | 5.15 in, 130.9 mm |
| Efficiency | 99.9 |
| O.D. | 9.33 in, 237 mm |
| Type | Primary |
| Weight | 3.9 LB |
| EAN or UPC | 742330037195 |
-
Prop 65


