text.skipToContent text.skipToNavigation


P527680

Air Safety

Item #100179689

Product details

  • Air Safety, RadialSeal®
  • 5.3" Outside Diameter, 3.78" Inside Diameter, 11.82" Long

Specifications

Inner Diameter 3.78 in
Length 11.82 in
Outside Dia. 5.3 in
Primary Application MTRCFT FA1120
Ford F3HZ-9R500-A
Donaldson EPG11
Element Description Air Safety, RadialSeal®
Air Primary P531751 is same with thin line media
P530300
P527484
Weight 1.5 LB
EAN or UPC 742330037256

You May Also Like