- Primary Filter
| Length | 14.76 in, 375 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 14.76 |
| Inner Diameter (mm) | 172.3 |
| Family | EPG |
| Outside Dia. | 13.09 in, 332.4 mm |
| Outer Diameter (mm) | 332.4 |
| Element Description | Air Primary |
| Inner Diameter (in) | 6.78 |
| Length (mm) | 375 |
| Outer Diameter (in) | 13.09 |
| I.D. | 6.78 in, 172.3 mm |
| O.D. | 13.09 in, 332.4 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Media Type | Cellulose |
| Style | Radialseal |
| Weight | 7.7 LB |
| EAN or UPC | 742330037263 |
-
Prop 65


