- Safety Filter
| Length (mm) | 361.3 |
| Element Description | Air Safety, RadialSeal® |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 6.89 |
| Family | EPG |
| Length (in) | 14.22 |
| Inner Diameter (in) | 5.24 |
| Outside Dia. | 6.89 in, 175.1 mm |
| Length | 14.22 in, 361.3 mm |
| Inner Diameter (mm) | 133.1 |
| Outer Diameter (mm) | 175.1 |
| Type | Safety |
| O.D. | 6.89 in, 175.1 mm |
| Style | Radialseal |
| Media Type | Safety |
| I.D. | 5.24 in, 133.1 mm |
| Weight | 2.3 LB |
| EAN or UPC | 742330037270 |
-
Prop 65


