- Primary Filter
applications
- JOHN DEERE AM30800
| Inner Diameter (mm) | 76.2 |
| Element Description | Air Primary |
| Outside Dia. | 4.39 in, 111.5 mm |
| Outer Diameter (mm) | 111.5 |
| Length (mm) | 59.4 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 3 |
| Length (in) | 2.34 |
| Length | 2.34 in, 59.4 mm |
| Outer Diameter (in) | 4.39 |
| Style | Round |
| Type | Primary |
| O.D. | 4.39 in, 111.5 mm |
| I.D. | 3 in, 76.2 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330037317 |

