- Primary Filter
| Outer Diameter (in) | 6 |
| Length | 3.06 in, 77.7 mm |
| Length (in) | 3.06 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 152.4 |
| Inner Diameter (mm) | 117.3 |
| Outside Dia. | 6 in, 152.4 mm |
| Length (mm) | 77.7 |
| Inner Diameter (in) | 4.62 |
| Element Description | Air Primary |
| I.D. | 4.62 in, 117.3 mm |
| Type | Primary |
| O.D. | 6 in, 152.4 mm |
| Style | Round |
| Weight | 0.4 LB |
| EAN or UPC | 742330037379 |

