- Primary Filter
applications
- FORD B7A9601C
| Outer Diameter (mm) | 239.5 |
| Inner Diameter (in) | 6.87 |
| Length | 3.62 in, 91.9 mm |
| Outer Diameter (in) | 9.43 |
| Element Description | Air Primary |
| Length (in) | 3.62 |
| Outside Dia. | 9.43 in, 239.5 mm |
| Inner Diameter (mm) | 174.5 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 91.9 |
| Efficiency | 98 |
| Type | Primary |
| I.D. | 6.87 in, 174.5 mm |
| Style | Round |
| O.D. | 9.43 in, 239.5 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330037386 |

