- 3.48 in Outside Diameter
| Outer Diameter (mm) | 88.5 |
| O.D. | 3.48 in, 88.5 mm |
| Height (mm) | 72 |
| Gasket OD (in) | 1.27 |
| Length | 3.62 in, 92 mm |
| Length (mm) | 92 |
| Primary Application | VOLVO 1082111 |
| Gasket OD (mm) | 32.3 |
| Height | 2.83 in, 72 mm |
| Length (in) | 3.62 |
| Gasket ID (mm) | 24 |
| Height (in) | 2.83 |
| Outer Diameter (in) | 3.48 |
| Gasket ID (in) | 0.94 |
| Gasket I.D. | 0.94 in, 24 mm |
| Gasket O.D. | 1.27 in, 32.3 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330037560 |

