- Primary Filter
| Outer Diameter (in) | 7.99 |
| Overall Length (mm) | 245 |
| Length (in) | 9.29 |
| Outer Diameter (mm) | 203 |
| Length | 9.29 in, 236 mm |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 9.65 |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.39 in |
| Inner Diameter (in) | 4.65 |
| Length (mm) | 236 |
| Inner Diameter (mm) | 118 |
| Outside Dia. | 7.99 in, 203 mm |
| Bolt Hole Diameter (mm) | 10 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.39 in, 10 mm |
| I.D. | 4.65 in, 118 mm |
| Overall Length | 9.65 in, 245 mm |
| O.D. | 7.99 in, 203 mm |
| Style | Round |
| Weight | 3.5 LB |
| EAN or UPC | 742330037638 |

