- Primary Filter
| Inner Diameter (mm) | 139.7 |
| Element Description | Air Primary |
| Inner Diameter (in) | 5.5 |
| Length | 2.55 in, 64.8 mm |
| Length (mm) | 64.8 |
| Outside Dia. | 6.92 in, 175.8 mm |
| Outer Diameter (mm) | 175.8 |
| Length (in) | 2.55 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 6.92 |
| Type | Primary |
| I.D. | 5.5 in, 139.7 mm |
| O.D. | 6.92 in, 175.8 mm |
| Style | Round |
| Weight | 0.6 LB |
| EAN or UPC | 742330037782 |

