- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 2.37 |
| Length | 2.76 in, 70.1 mm |
| Outside Dia. | 3.82 in, 97.03 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 97.03 |
| Inner Diameter (mm) | 60.2 |
| Outer Diameter (in) | 3.82 |
| Length (in) | 2.76 |
| Length (mm) | 70.1 |
| I.D. | 2.37 in, 60.2 mm |
| O.D. | 3.82 in, 97.03 mm |
| Style | Round |
| Type | Primary |
| Weight | 0.233 LB |
| EAN or UPC | 742330037843 |

