- Primary Filter
applications
- CATERPILLAR 6I0273
| Element Description | Air Primary |
| Outer Diameter (in) | 11.5 |
| Outside Dia. | 11.5 in, 292 mm |
| Outer Diameter (mm) | 292 |
| Length (mm) | 330.2 |
| Inner Diameter (mm) | 182.7 |
| Length (in) | 13 |
| Inner Diameter (in) | 7.19 |
| Efficiency Test Std | ISO 5011 |
| Length | 13 in, 330.2 mm |
| Style | Radialseal |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 11.5 in, 292 mm |
| I.D. | 7.19 in, 182.7 mm |
| Efficiency | 99.9 |
| Weight | 5.9 LB |
| EAN or UPC | 742330038703 |
-
Prop 65


