- Safety Filter
applications
- CATERPILLAR 6I0274
| Inner Diameter (in) | 5.15 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety, RadialSeal® |
| Length (mm) | 334.3 |
| Outer Diameter (mm) | 186 |
| Inner Diameter (mm) | 130.8 |
| Length | 13.16 in, 334.3 mm |
| Length (in) | 13.16 |
| Outside Dia. | 7.32 in, 186 mm |
| Outer Diameter (in) | 7.32 |
| Type | Safety |
| O.D. | 7.32 in, 186 mm |
| I.D. | 5.15 in, 130.8 mm |
| Style | Radialseal |
| Media Type | Safety |
| Weight | 2.6 LB |
| EAN or UPC | 742330038710 |
-
Prop 65


