- Primary Filter
| Inner Diameter (mm) | 147.9 |
| Outer Diameter (mm) | 281.6 |
| Element Description | Air Primary |
| Length (mm) | 327.2 |
| Length | 12.88 in, 327.2 mm |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 11.09 in, 281.6 mm |
| Inner Diameter (in) | 5.82 |
| Outer Diameter (in) | 11.09 |
| Length (in) | 12.88 |
| Style | Radialseal |
| I.D. | 5.82 in, 147.9 mm |
| Type | Primary |
| Media Type | Cellulose |
| O.D. | 11.09 in, 281.6 mm |
| Efficiency | 99.9 |
| Weight | 5.4 LB |
| EAN or UPC | 742330038758 |
-
Prop 65


