- Safety Filter
| Inner Diameter (mm) | 109.6 |
| Outer Diameter (mm) | 149.4 |
| Element Description | Air Safety, RadialSeal® |
| Length (mm) | 316 |
| Length (in) | 12.44 |
| Outer Diameter (in) | 5.88 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 5.88 in, 149.4 mm |
| Inner Diameter (in) | 4.31 |
| Length | 12.44 in, 316 mm |
| O.D. | 5.88 in, 149.4 mm |
| Media Type | Safety |
| Style | Radialseal |
| Type | Safety |
| I.D. | 4.31 in, 109.6 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330038765 |
-
Prop 65


