- Primary Filter
applications
- CATERPILLAR 6I2503
| Length (mm) | 405.1 |
| Outer Diameter (in) | 11.09 |
| Inner Diameter (in) | 5.82 |
| Efficiency Test Std | ISO 5011 |
| Family | FRG |
| Outside Dia. | 11.09 in, 281.6 mm |
| Outer Diameter (mm) | 281.6 |
| Inner Diameter (mm) | 147.9 |
| Length | 15.95 in, 405.1 mm |
| Element Description | Air Primary |
| Length (in) | 15.95 |
| I.D. | 5.82 in, 147.9 mm |
| Media Type | Cellulose |
| O.D. | 11.09 in, 281.6 mm |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Radialseal |
| Weight | 6.2 LB |
| EAN or UPC | 742330038772 |
-
Prop 65


