- Safety Filter
applications
- CATERPILLAR 6I2506
| Outside Dia. | 8.33 in, 211.5 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 15.18 |
| Length | 15.18 in, 385.6 mm |
| Inner Diameter (mm) | 155.5 |
| Outer Diameter (mm) | 211.5 |
| Inner Diameter (in) | 6.12 |
| Outer Diameter (in) | 8.33 |
| Element Description | Air Safety, RadialSeal® |
| Length (mm) | 385.6 |
| Style | Radialseal |
| Media Type | Safety |
| I.D. | 6.12 in, 155.5 mm |
| Type | Safety |
| O.D. | 8.33 in, 211.5 mm |
| Weight | 3.6 LB |
| EAN or UPC | 742330038802 |
-
Prop 65


