- Primary Filter
applications
- CATERPILLAR 6I2509
| Outside Dia. | 12.5 in, 317.6 mm |
| Length (mm) | 470.4 |
| Inner Diameter (mm) | 208.4 |
| Element Description | Air Primary |
| Inner Diameter (in) | 8.2 |
| Length (in) | 18.52 |
| Length | 18.52 in, 470.4 mm |
| Outer Diameter (in) | 12.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 317.6 |
| Style | Radialseal |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Type | Primary |
| I.D. | 8.2 in, 208.4 mm |
| O.D. | 12.5 in, 317.6 mm |
| Weight | 9.7 LB |
| EAN or UPC | 742330038833 |

