- Clamp
| Size [Max] | 3.15 in, 80 mm |
| Material | Stainless Steel |
| Style | Constant Torque |
| Size [Min] | 2.24 in, 57 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330038949 |
| Size [Max] | 3.15 in, 80 mm |
| Material | Stainless Steel |
| Style | Constant Torque |
| Size [Min] | 2.24 in, 57 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330038949 |