- Clamp
| Size [Min] | 2.76 in, 70 mm |
| Size [Max] | 3.62 in, 92 mm |
| Style | Constant Torque |
| Weight | 0.4 LB |
| EAN or UPC | 742330038956 |
| Size [Min] | 2.76 in, 70 mm |
| Size [Max] | 3.62 in, 92 mm |
| Style | Constant Torque |
| Weight | 0.4 LB |
| EAN or UPC | 742330038956 |