- Clamp
| Size [Min] | 3.74 in, 95 mm |
| Style | Constant Torque |
| Material | Stainless Steel |
| Size [Max] | 4.61 in, 117 mm |
| Weight | 0.15 LB |
| EAN or UPC | 742330038970 |
| Size [Min] | 3.74 in, 95 mm |
| Style | Constant Torque |
| Material | Stainless Steel |
| Size [Max] | 4.61 in, 117 mm |
| Weight | 0.15 LB |
| EAN or UPC | 742330038970 |