- Primary Filter
applications
- JOHN DEERE AH115833
| Length (mm) | 177.8 |
| Length (in) | 7 |
| Overall Length (mm) | 190.5 |
| Bolt Hole Diameter (mm) | 17 mm |
| Inner Diameter (mm) | 165 |
| Outer Diameter (in) | 10.85 |
| Inner Diameter (in) | 6.5 |
| Overall Length (in) | 7.5 |
| Outer Diameter (mm) | 275.7 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.67 in |
| Length | 7 in, 177.8 mm |
| Outside Dia. | 10.85 in, 275.7 mm |
| Media Type | Cellulose |
| I.D. | 6.5 in, 165 mm |
| Style | Round |
| O.D. | 10.85 in, 275.7 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.67 in, 17 mm |
| Overall Length | 7.5 in, 190.5 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330111093 |
-
Prop 65


