- Bellow
| Material | Silicone |
| Length | 7.52 in, 191 mm |
| Style | 4-Ply |
| I.D. | 4.02 in, 102 mm |
| O.D. | 4.21 in, 107 mm |
| Weight | 0.35 LB |
| EAN or UPC | 742330039014 |
| Material | Silicone |
| Length | 7.52 in, 191 mm |
| Style | 4-Ply |
| I.D. | 4.02 in, 102 mm |
| O.D. | 4.21 in, 107 mm |
| Weight | 0.35 LB |
| EAN or UPC | 742330039014 |