- Connector Sleeve
| Style | 3-Ply |
| Inner Diameter (mm) | 64 |
| Inner Diameter (in) | 2.52 |
| Length | 35.98 in, 914 mm |
| Length (mm) | 914 |
| I.D. | 2.52 in, 64 mm |
| Length (in) | 35.98 |
| Weight | 1.64 LB |
| EAN or UPC | 742330039069 |
| Style | 3-Ply |
| Inner Diameter (mm) | 64 |
| Inner Diameter (in) | 2.52 |
| Length | 35.98 in, 914 mm |
| Length (mm) | 914 |
| I.D. | 2.52 in, 64 mm |
| Length (in) | 35.98 |
| Weight | 1.64 LB |
| EAN or UPC | 742330039069 |