- Air Safety
- 6.39" Outside Diameter, 5.17" Inside Diameter, 19" Long
| Outside Dia. | 6.39 in |
| Primary Application | Kobelco 2446R2751 |
| Element Description | Air Safety |
| Air Primary | N/A |
| Length | 19 in |
| Weight | 3.5 LB |
| EAN or UPC | 742330039342 |
| Outside Dia. | 6.39 in |
| Primary Application | Kobelco 2446R2751 |
| Element Description | Air Safety |
| Air Primary | N/A |
| Length | 19 in |
| Weight | 3.5 LB |
| EAN or UPC | 742330039342 |