- Air Safety
- 6.39" Outside Diameter, 5.17" Inside Diameter, 14" Long
| Length | 14 in |
| Primary Application | Kobelco 2446R27351 |
| Outside Dia. | 6.39 in |
| Air Primary | N/A |
| Element Description | Air Safety |
| Weight | 2.2 LB |
| EAN or UPC | 742330039366 |
| Length | 14 in |
| Primary Application | Kobelco 2446R27351 |
| Outside Dia. | 6.39 in |
| Air Primary | N/A |
| Element Description | Air Safety |
| Weight | 2.2 LB |
| EAN or UPC | 742330039366 |