- Ventilation Filter
applications
- KOMATSU 4210712312
| Width | 6 in, 152.4 mm |
| Length | 10 in, 254 mm |
| Height | 2.19 in, 55.63 mm |
| Height (mm) | 55.63 |
| Width (mm) | 152.4 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 254 |
| Width (in) | 6 |
| Height (in) | 2.19 |
| Length (in) | 10 |
| Type | Ventilation |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 1.5 LB |
| EAN or UPC | 742330039380 |

