text.skipToContent text.skipToNavigation


P533653

Air Safety

Item #100179791

Product details

  • Air Safety, RadialSeal®
  • 5.3" Outside Diameter, 3.78" Inside Diameter, 14.72" Long

Specifications

Inner Diameter 3.78 in
Length 14.72 in
Outside Dia. 5.3 in
Primary Application John Deere RE34966
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 1.1 LB
EAN or UPC 742330039441

You May Also Like