Product details
- Primary Filter
applications
- JOHN DEERE RE34966
Specifications
Length | 15.15 in, 384.7 mm |
Inner Diameter (in) | 5.15 |
Length (mm) | 384.7 |
Outer Diameter (mm) | 237 |
Inner Diameter (mm) | 130.9 |
Outside Dia. | 9.33 in, 237 mm |
Length (in) | 15.15 |
Efficiency Test Std | ISO 5011 |
Element Description | Air Primary |
Outer Diameter (in) | 9.33 |
Type | Primary |
Media Type | Cellulose |
Efficiency | 99.9 |
Style | Radialseal |
O.D. | 9.33 in, 237 mm |
I.D. | 5.15 in, 130.9 mm |
Weight | 4.8 LB |
EAN or UPC | 742330039458 |