- Safety Filter
applications
- CATERPILLAR 1063973
| Efficiency Test Std | ISO 5011 |
| Length (in) | 17.76 |
| Inner Diameter (in) | 6.94 |
| Outer Diameter (in) | 9.09 |
| Outside Dia. | 9.09 in, 230.9 mm |
| Element Description | Air Safety |
| Length | 17.76 in, 451.2 mm |
| Length (mm) | 451.2 |
| Outer Diameter (mm) | 230.9 |
| Inner Diameter (mm) | 176.3 |
| I.D. | 6.94 in, 176.3 mm |
| Media Type | Safety |
| Style | Radialseal |
| Type | Safety |
| O.D. | 9.09 in, 230.9 mm |
| Weight | 4.7 LB |
| EAN or UPC | 742330039540 |

