- Safety Filter
| Length | 14.84 in, 377 mm |
| Element Description | Air Safety, RadialSeal® |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 14.84 |
| Family | EPG |
| Length (mm) | 377 |
| Outer Diameter (mm) | 151 |
| Inner Diameter (mm) | 128 |
| Outer Diameter (in) | 5.94 |
| Inner Diameter (in) | 5.04 |
| Outside Dia. | 5.94 in, 151 mm |
| Style | Radialseal |
| O.D. | 5.94 in, 151 mm |
| Type | Safety |
| I.D. | 5.04 in, 128 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330086933 |
-
Prop 65


