- Primary Filter
| Outer Diameter (in) | 11.09 |
| Outer Diameter (mm) | 281.6 |
| Inner Diameter (mm) | 147.4 |
| Length | 15.15 in, 384.8 mm |
| Length (in) | 15.15 |
| Outside Dia. | 11.09 in, 281.6 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.8 |
| Family | EPG |
| Element Description | Air Primary |
| Length (mm) | 384.8 |
| Style | Radialseal |
| I.D. | 5.8 in, 147.4 mm |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| O.D. | 11.09 in, 281.6 mm |
| Weight | 6.1 LB |
| EAN or UPC | 742330086926 |
-
Prop 65


