- Primary Filter
| Element Description | Air Primary |
| Length | 17.24 in, 438 mm |
| Outside Dia. | 13.46 in, 342 mm |
| Inner Diameter (in) | 8.19 |
| Outer Diameter (mm) | 342 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 13.46 |
| Length (mm) | 438 |
| Inner Diameter (mm) | 208 |
| Length (in) | 17.24 |
| Type | Primary |
| Style | Radialseal |
| O.D. | 13.46 in, 342 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| I.D. | 8.19 in, 208 mm |
| Weight | 8.8 LB |
| EAN or UPC | 742330086995 |
-
Prop 65


