- Primary Filter
| Outside Dia. | 11.09 in, 281.6 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.09 |
| Outer Diameter (mm) | 281.6 |
| Inner Diameter (mm) | 172.3 |
| Inner Diameter (in) | 6.78 |
| Length | 23.44 in, 595.5 mm |
| Length (mm) | 595.5 |
| Element Description | Air Primary |
| Length (in) | 23.44 |
| Type | Primary |
| Media Type | Cellulose |
| Style | Radialseal |
| Efficiency | 99.9 |
| I.D. | 6.78 in, 172.3 mm |
| O.D. | 11.09 in, 281.6 mm |
| Weight | 8.4 LB |
| EAN or UPC | 742330039632 |
-
Prop 65


