- Primary Filter
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.66 in |
| Length (mm) | 235 |
| Outside Dia. | 6.09 in, 154.8 mm |
| Inner Diameter (in) | 4.09 |
| Outer Diameter (mm) | 154.8 |
| Length | 9.25 in, 235 mm |
| Overall Length (mm) | 244.7 |
| Outer Diameter (in) | 6.09 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Length (in) | 9.25 |
| Inner Diameter (mm) | 104 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 9.63 |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Style | Round |
| O.D. | 6.09 in, 154.8 mm |
| Efficiency | 99.9 |
| I.D. | 4.09 in, 104 mm |
| Media Type | Cellulose |
| Type | Primary |
| Overall Length | 9.63 in, 244.7 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330039779 |
-
Prop 65


